Series Information
| Manufacturer Part Number | 1MSC103 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Mersen 1SC and 1MSC semiconductor fuse blocks feature modular mounting that offers greater flexibility in adjusting to various fuse lengths. Both stud type and integral box connector versions are offered to allow for user preference of wire |
| Current Rating | 400 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Seminconductor |
| Connection Type | Box Lug |
| Mounting | DIN Rail |
| Composition | Phenolic |
| Approvals | UL |
| Comments | 6 AWG |
| Net Weight | 0.485 lbs |
| Gross Weight | 0.49 lbs |