1MS101
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MS101 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 100A/600V Max,
MFG Item Number
1MS101

1MS101 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 100A/600V Max,

MFG Item Number
1MS101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, SEMICONDUCTOR Series
Item #
1MS101
Fuseblock, Modular, 100A/600V Max,

SEMICONDUCTOR Series Information

  • 100~800 Amps
  • 600 or 1000 Volts
  • 1 Pole
  • Panel Mount
  • Box Lugs or Screw Terminals
Marathon Semiconductor Fuseholders are designed for use with bolt‑on type semiconductor fuses up to 800A. These blocks are composed of high temperature phenolic.


Specifications

Specifications
Manufacturer Part Number 1MS101
Manufacturer Marathon Special Products
Product Series SEMICONDUCTOR
Family Series Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Description Fuseblock, Modular, 100A/600V Max, (1)2/0-14AWG Box Lug Connection, 1/4in.-20 Bolt Included, 2/Fuse Reqft.d
Current Rating 100 A
Voltage 600 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 0.189 lbs
Gross Weight 0.195 lbs
Alternatives
1BS101
1BS101
Eaton's Bussmann series Fuseblocks & Holders
1MSC101
1MSC101
Mersen Fuseblocks & Holders, 1MSC Series