1BS101
Eaton's Bussmann series Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1BS101 Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEBLOCK
MFG Item Number
1BS101

1BS101 Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEBLOCK

MFG Item Number
1BS101
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1BS101
BUSS FUSEBLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 1BS101
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Universal fuse block, Modular, 100 A, 150, Celsius, 150, Celsius, Set screw, 200 kAIC, Molded black phenolic base, Zinc-plated steel studs/nut/washer, Tin-plated aluminum connector, Stud, 600 V, 14-2/0 AWG Cu/Al
Fuse Type Seminconductor
Net Weight 0.425 lbs
Gross Weight 0.425 lbs
Alternatives
1MS101
1MS101
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
1MSC101
1MSC101
Mersen Fuseblocks & Holders, 1MSC Series