1N4007

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1N4007

NTE Electronics Miscellaneous

1N4007

NTE Electronics Miscellaneous
DIODE 1A 1000V DO-41
MFG Item Number
1N4007
More specs
This item cannot be canceled or returned

Obsolete

Description

Series
Item #
1N4007
DIODE 1A 1000V DO-41

Series Information

Specifications

Specifications
Manufacturer NTE Electronics
Family Series NTE Electronics Miscellaneous
Manufacturer Part Number 1N4007
Description DIODE 1A 1000V DO-41 STD
Net Weight 0.0019 lbs
Gross Weight 0.0019 lbs
Alternatives
1N4007
1N4007
HV Components Associates Miscellaneous