53757-82
Deltrol Controls Solenoids, MED 16x2.000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53757-82

Deltrol Controls Solenoids, MED 16x2.000 Series

53757-82

Deltrol Controls Solenoids, MED 16x2.000 Series
Solenoid, 24VDC, Continuous Duty,
MFG Item Number
53757-82
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, MED 16x2.000 Series
Item #
53757-82
Solenoid, 24VDC, Continuous Duty,

MED 16x2.000 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53757-82
Manufacturer Deltrol Controls
Product Series MED 16x2.000
Family Series Deltrol Controls Solenoids, MED 16x2.000 Series
Description Solenoid, 24VDC, Continuous Duty, Push Type, 10 Watts, 0.800in. Stroke
Style Tubular
Voltage 24 VDC
Coil Power 11 W
Max Stroke Length 0.25 "
Maximum Force 38 oz
Operation Push
Net Weight 0.4063 lbs
Gross Weight 0.4063 lbs