Series Information
| Manufacturer Part Number | 1N4056R |
|---|---|
| Manufacturer | Powerex |
| Family Series | Powerex Diodes |
| Description | DIODE 275A 1000V REV DO-9 STD |
| Package Type | DO-205AB (DO-9) |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 1,000 V |
| IF (rms) Amps | 435 A |
| IF (avg) Amps | 275 A |
| Ifsm Amps | 5,000 A |
| Vfm (Volts) | 1.35 V |
| Stud Size | 3/4-16 UNF-2A |
| Lead Type | Flexible |
| Length | 5.48 " |
| Net Weight | 0.4982 lbs |
| Gross Weight | 0.4982 lbs |