Series Information
| Manufacturer Part Number | 1PL3504 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | BLKTAP,SGL,4 PRTS 350-10 |
| Max Voltage | 600 V |
| Wire Size Range | 10 AWG-350 kcmil |
| Sealant Type | Plastisol |
| Color | Black |
| Material | Aluminum |
| Approvals | CSA, UL |
| Comments | Single-Sided Entry, Hex Key 5/16 |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |