Series Information
| Manufacturer Part Number | 1PL7502 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Blktap,2 Prts 750-2, 1Sd |
| Max Voltage | 600 V |
| Wire Size Range | 2 AWG-750 kcmil |
| Sealant Type | Plastisol |
| Color | Black |
| Material | Aluminum |
| Comments | Tap - Same Side Entry, Hex Key 3/8 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |