Series Information
| Manufacturer Part Number | 1PLD48 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | BLKTAP,DBL,8 PRTS, 4-14 |
| Max Voltage | 600 V |
| Wire Size Range | 14-4 AWG |
| Sealant Type | Plastisol |
| Color | Black |
| Material | Aluminum |
| Approvals | CSA, UL |
| Comments | Double-Sided Entry, Hex Key 1/8 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |