Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1PLD7506
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1PLD7506 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BLKTAP,DBL,6 PRTS, 750-2 |
| Max Voltage |
600 V |
| Wire Size Range |
2 AWG-750 kcmil |
| Sealant Type |
Plastisol |
| Color |
Black |
| Material |
Aluminum |
| Comments |
Double-Sided Entry, Hex Key 3/8 |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
1PLD7506
Burndy Terminals