Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1PLMD35010
BLKTAP, DBL.10PRTS, 10-350
MFG Item Number
1PLMD35010
This item cannot be canceled or returned
Description
BLKTAP, DBL.10PRTS, 10-350
Specifications
Specifications
| Manufacturer Part Number |
1PLMD35010 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BLKTAP, DBL.10PRTS, 10-350 |
| Max Voltage |
600 V |
| Wire Size Range |
10 AWG-350 kcmil |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Comments |
Mountable Double-Sided Entry, Hex Key 5/16 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1PLMD35010
Burndy Terminals