Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1PLMD6006
MFG Item Number
1PLMD6006
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1PLMD6006 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BLKTAP,DBL,6 PRTS,4-600 |
| Max Voltage |
600 V |
| Wire Size Range |
4 AWG-600 kcmil |
| Sealant Type |
Plastisol |
| Color |
Black |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Comments |
Mountable Double-Sided Entry, Hex Key 3/8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1PLMD6006
Burndy Terminals