Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAM101923R0012 ABB Contactors, Shaft Coupler/Driver, MSMNO,
MFG Item Number
1SAM101923R0012
1SAM101923R0012 ABB Contactors, Shaft Coupler/Driver, MSMNO,
MFG Item Number
1SAM101923R0012
This item cannot be canceled or returned
Description
Shaft Coupler/Driver, MSMNO,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
1SAM101923R0012 |
| Description |
Shaft Coupler/Driver, MSMNO, for Use with 6mm Sq Shaft up to 180mm Long |
| Type |
Driver Shaft |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2.88 lbs |
1SAM101923R0012
ABB Contactors