Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SAP507100R0001 ABB Human Machine Interface, CP600 Series, CP607 Control Panel 7in. TFT touch
MFG Item Number
1SAP507100R0001
1SAP507100R0001 ABB Human Machine Interface, CP600 Series, CP607 Control Panel 7in. TFT touch
MFG Item Number
1SAP507100R0001
This item cannot be canceled or returned
Description
Human Machine Interface, CP600 Series
CP607 Control Panel 7in. TFT touch
TFT 65536 Color Touch Screens Clock/Calendar Ethernet Interface w/ Switch IP66 Front Plate Up to Four Physical Protocols in Parallel The robust CP600 HMI, with screen sizes from 4.3” to 15” widescreen or standard aspect ratio, provides high visualization performance, versatile communication and representative design for machines and systems. This range includes 7” control panels in sanitary design, which withstand e.g. the demanding cleaning procedures for food production.
USB Host Interfaces Robust Aluminum Case Scalable Vector Graphics Gateway Functionality; Data Transfer Function to Convert between Protocols and Interfaces. Remote Access Options
Specifications
Specifications
Manufacturer Part Number
1SAP507100R0001
Manufacturer
ABB
Product Series
CP600
Family Series
ABB Human Machine Interface, CP600 Series
Description
CP607 Control Panel 7in. TFT touch screen, 64 K colors, 800x480 pixel, PB610 runtime license
Display Size
7 "
Display Type
Color TFT
Touch Screen
Yes
Communication
Ethernet, Serial, USB
USB Ports
(1) USB 2.0
Ethernet Ports
10/100 Mbit
Serial Ports
(1) RS-232/RS-485/RS-422
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 480
Brightness (cd/m2)
200
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
PANELVIEW
DC Voltage
24 VDC
Max Power Consumption
7.2 W
Operating System
LINUX
User Memory
256 MB
Expandable
Proprietary Flash
Drivers
Ethernet, Serial RS-232/RS-485/RS-422
Protection Rating
IP20, IP66
Operating Temperature
32-122 °F
Approvals
cULus, DNVGL
Net Weight
1.165 lbs
Gross Weight
1.835 lbs
1SAP507100R0001
ABB Human Machine Interface, CP600 Series