Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020007R3000 Jokab Safety Safety Switches, JSTD1-A SAFEBALL 2M CABLE TYPE ABB
MFG Item Number
2TLA020007R3000
2TLA020007R3000 Jokab Safety Safety Switches, JSTD1-A SAFEBALL 2M CABLE TYPE ABB
MFG Item Number
2TLA020007R3000
Description
JSTD1-A SAFEBALL 2M CABLE TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA020007R3000 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Safety Switches |
| Description |
JSTD1-A SAFEBALL 2M CABLE |
| Net Weight |
0.43 lbs |
| Gross Weight |
1.014 lbs |
2TLA020007R3000
Jokab Safety Safety Switches