Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SBL177001R1310

ABB Contactors

1SBL177001R1310

ABB Contactors
Contactor, See Alternatives for
MFG Item Number
1SBL177001R1310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
1SBL177001R1310
Contactor, See Alternatives for

Series Information

Specifications

Specifications
Manufacturer Part Number 1SBL177001R1310
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, See Alternatives for Current/Correct Stock Number
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 30 A
Approvals CSA, UL
Net Weight 0.605 lbs
Gross Weight 0.635 lbs
Alternatives
AF16-30-10-13
AF16-30-10-13
ABB Contactors, AF Series