1SC250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SC250

Mersen Fuseblocks & Holders

1SC250

Mersen Fuseblocks & Holders
Fuse Block 1500VAC 1500VDC 400A
MFG Item Number
1SC250
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1SC250
Fuse Block 1500VAC 1500VDC 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 1SC250
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 1500VAC 1500VDC 400A 1-Pole Stud 1/4 inch
Current Rating 400 A
Voltage 1,000 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs