1SDA060317R1
ABB Circuit Breakers, TMAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SDA060317R1

ABB Circuit Breakers, TMAX Series

1SDA060317R1

ABB Circuit Breakers, TMAX Series
Circuit Breaker, 4-P, 800A, T6,
MFG Item Number
1SDA060317R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, TMAX Series
Item #
1SDA060317R1
Circuit Breaker, 4-P, 800A, T6,

TMAX Series Information

  • Suitable for use in both Industrial and Civil low voltage plants.
  • Guarantees strong limitation of specific let‑through energy and reduction in peak currents.

Tmax are characterized by an extremely high level of performances with limited overall dimensions, installation simplicity and an increasingly greater guarantee of safety for the operator thanks to their reinforced insulation. Tmax circuit‑breakers, thanks to their performances, can be used for all distribution and sub‑distribution application for both AC and DC electrical plants.

  • Limits overheating of devices and electrodynamic stresses.

Specifications

Specifications
Manufacturer Part Number 1SDA060317R1
Manufacturer ABB
Product Series TMAX
Family Series ABB Circuit Breakers, TMAX Series
Description Circuit Breaker, 4-P, 800A, T6, Front Terminals
Poles 4
Current Rating 800 A
Max Voltage 1,000 VAC, 1,000 VDC
UL Standard 489
Approvals IEC
Gross Weight 13.31 lbs
Net Weight 29.45 lbs