Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SFA611605R1100
CEWE Control MCBH-00 Holder
MFG Item Number
1SFA611605R1100
This item cannot be canceled or returned
Description
CEWE Control MCBH-00 Holder
Specifications
Specifications
| Manufacturer Part Number |
1SFA611605R1100 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
CEWE Control MCBH-00 Holder |
| Type |
Holder |
| Comments |
3 Position |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1SFA611605R1100
ABB Switches