-
MPET4-10RABB SwitchesItem NumberMPET4-10RMFG Item NumberMPET4-10RProduct DescriptionPLTR Pushbutton Operator, Red, 40mmSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Full Shroud No Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP1-10BABB SwitchesItem NumberMP1-10BMFG Item NumberMP1-10BProduct DescriptionPushbutton Operator, Mom, Blk, FlushSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Black Operator Size (mm) 22 mm Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCB-20ABB SwitchesItem NumberMCB-20MFG Item NumberMCB-20Product DescriptionContact Block(s), 2NO, W/O Holder,Specifications
Specifications Type Contact Block AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M3SS1-10BABB SwitchesItem NumberM3SS1-10BMFG Item NumberM3SS1-10BProduct DescriptionSelector Switch Operator, 3-Pos MainSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C2SS210B-20ABB Switches, COMPACT SeriesItem NumberC2SS210B-20MFG Item NumberC2SS2-10B-20SeriesCOMPACTProduct DescriptionAB C2SS230B01Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 2NO Current (A) 5 A Bezel Plastic Round Terminal Type Fingersafe Screw Depth Behind Panel 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCBH-20ABB SwitchesItem NumberMCBH-20MFG Item NumberMCBH-20Product DescriptionContact Block, 2NO, W/HolderSpecifications
Specifications Type Contact Block AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE4T-10R-02ABB Switches, COMPACT SeriesItem NumberCE4T-10R-02MFG Item NumberCE4T-10R-02SeriesCOMPACTProduct DescriptionPLTR Pushbutton, 40mm Mush, Red, 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.67 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MTS2-10BABB SwitchesItem NumberMTS2-10BMFG Item NumberMTS2-10BProduct DescriptionToggle Switch Operator, 3-Pos Mom,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Toggle Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M2SS1-40B01ABB Switches, MODULAR SeriesItem NumberM2SS1-40B01MFG Item NumberM2SS1-40B01SeriesMODULARProduct DescriptionSelector Switch, 2-Pos Maint, 1NC,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE3T-10R-02ABB Switches, COMPACT SeriesItem NumberCE3T-10R-02MFG Item NumberCE3T-10R-02SeriesCOMPACTProduct DescriptionPLTR Pushbutton, 30mm Mush, Red, 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.67 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.