Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SFA611930R1006 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Legend Plate, 22mm, (Blank),Rounded Rectangular |
| Switch Type | Pushbutton |
| Legend | (Blank) |
| Hole Size | 22 mm |
| Shape | Rounded Rectangular |
| Material | Aluminum |
| Background Color | Silver/Yellow |
| Comments | 2 Seat |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |