Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SFA611930R1019

ABB Switches

1SFA611930R1019

ABB Switches
Legend Plate, 22mm, Emergency Stop,
MFG Item Number
1SFA611930R1019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1SFA611930R1019
Legend Plate, 22mm, Emergency Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA611930R1019
Manufacturer ABB
Family Series ABB Switches
Description Legend Plate, 22mm, Emergency Stop, Rounded Rectangular
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Rounded Rectangular
Material Aluminum
Background Color Yellow
Net Weight 0.0312 lbs
Gross Weight 0.0312 lbs