Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SFA611930R1083 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Legend Plate, 22mm, Hand/O/Auto, Insert - Rectangular |
| Switch Type | 3-Position Selector Switch |
| Legend | Hand/O/Auto |
| Hole Size | 22 mm |
| Shape | Insert - Rectangular |
| Material | Plastic |
| Background Color | Silver |
| Cover Color | Silver |
| Legend Location | Top - Left to Right Throw |
| Net Weight | 0.0113 lbs |
| Gross Weight | 0.0113 lbs |