Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SFA611930R1084

ABB Switches

1SFA611930R1084

ABB Switches
Legend Plate, 22mm, Slow/Off/Fast,
MFG Item Number
1SFA611930R1084
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1SFA611930R1084
Legend Plate, 22mm, Slow/Off/Fast,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA611930R1084
Manufacturer ABB
Family Series ABB Switches
Description Legend Plate, 22mm, Slow/Off/Fast, Insert - Rectangular
Switch Type 3-Position Selector Switch
Legend Slow/Off/Fast
Hole Size 22 mm
Shape Insert - Rectangular
Material Plastic
Background Color Silver
Cover Color Silver
Legend Location Top - Left to Right Throw
Net Weight 0.0113 lbs
Gross Weight 0.013 lbs