Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SFA616905R1047
MFG Item Number
1SFA616905R1047
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SFA616905R1047 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SWITCH |
| Type |
Text Cap |
| For Use With |
Flush Pushbuttons |
| Color |
Red |
| Comments |
KTC5-1047 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
1SFA616905R1047
ABB Switches