1SNA115120R1700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA115120R1700

ABB Terminal Blocks

1SNA115120R1700

ABB Terminal Blocks
TERMINAL BLOCK M10/10
MFG Item Number
1SNA115120R1700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
1SNA115120R1700
TERMINAL BLOCK M10/10

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA115120R1700
Manufacturer ABB
Family Series ABB Terminal Blocks
Description TERMINAL BLOCK M10/10
Type Feed-Through
Spacing 10 mm
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
Mounting DIN Rail
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
Alternatives
2010-1201
2010-1201
Wago Terminal Blocks, 2010 Series