Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2010 Series Information
| Manufacturer Part Number | 20101201 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2010 |
| Family Series | Wago Terminal Blocks, 2010 Series |
| Description | TOPJOBS feedthrough terminal block, rail mount, 2-conductor, 10 mm wide, gray |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 10 mm |
| Current Rating | 65 A |
| UL Voltage | 600 V |
| Wire Size Range | 6 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.0378 lbs |
| Gross Weight | 0.038 lbs |