Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645021R2600

ABB Relays

1SNA645021R2600

ABB Relays
OBIC0100-24VDC
MFG Item Number
1SNA645021R2600
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645021R2600
OBIC0100-24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645021R2600
Manufacturer ABB
Family Series ABB Relays
Description OBIC0100 24VDC
Coil Voltage 24 VDC
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 0.1 A
Comments OBIC0100-24VDC
Net Weight 0.035 lbs
Gross Weight 0.51 lbs