1SVR405541R3210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405541R3210

ABB Relays, CR-S Series

1SVR405541R3210

ABB Relays, CR-S Series
CR-S024VADC1CRZ RELAY & SOCKET
MFG Item Number
1SVR405541R3210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-S Series
Item #
1SVR405541R3210
CR-S024VADC1CRZ RELAY & SOCKET

CR-S Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405541R3210
Manufacturer ABB
Product Series CR-S
Family Series ABB Relays, CR-S Series
Description CR-S024VADC1CRZ RELAY & SOCKET
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Comments CR-S024VADC1CRZ
Net Weight 0.07 lbs
Gross Weight 0.6 lbs