Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645034R2300 ABB Relays, RB121P-5VDC

MFG Item Number
1SNA645034R2300

1SNA645034R2300 ABB Relays, RB121P-5VDC

MFG Item Number
1SNA645034R2300
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645034R2300
RB121P-5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645034R2300
Manufacturer ABB
Family Series ABB Relays
Description Interface Relay, SPDT, 6A, 5VDC, w/LED, DIN Mount, 6mm Wide, RB121-5VDC
Coil Voltage 5 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 5 VDC
Current Rating 6 A
Comments RB121P-5VDC
Net Weight 0.0595 lbs
Gross Weight 0.51 lbs
Alternatives
1SNA645534R2500
1SNA645534R2500
ABB Relays