Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNA645041R0200 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Relay, DPDT, 8A, 120VAC/DC Coil, w/Indicator, DIN Mount, Screw Terms, Gold PLated, RB122A 115VAC/DC |
| Coil Voltage | 115 VAC, 115 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Gold Plated |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 8 A |
| Comments | RB122G-115VUC |
| Net Weight | 0.0992 lbs |
| Gross Weight | 0.53 lbs |