1SVR730100R0300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR730100R0300

ABB Relays, CT-S Series

1SVR730100R0300

ABB Relays, CT-S Series
CT-ERS.21S TIME RELAY ON-DELAY
MFG Item Number
1SVR730100R0300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CT-S Series
Item #
1SVR730100R0300
CT-ERS.21S TIME RELAY ON-DELAY

CT-S Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR730100R0300
Manufacturer ABB
Product Series CT-S
Family Series ABB Relays, CT-S Series
Description The CT-ERS.21S is a single-function electronic time relay from the CT-S timer range. It provides an ON-delay delay on make function with 10 time ranges from 0.05 s to 300 h. This time relay operates with a rated control supply voltage of 24 - 240 V
Operation On Delay
Contacts DPDT
Mounting DIN Rail
Timing Range 10
Max Time 300 Hrs
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
AC Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Contact Rating 4 A
Termination Screw Terminals
Protection Rating IP50
Approvals CSA, UL
Comments CT-ERS.21S
Net Weight 0.29 lbs
Gross Weight 0.35 lbs
Alternatives
1SVR740100R0300
1SVR740100R0300
ABB Relays, CT-S Series
CRM-91H/UNI
CRM-91H/UNI
ELKO Relays, CRM Series