Series Information
| Manufacturer Part Number | 1SNA645050R1700 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Optocoupler, 6mm, 5-12VDC Control, Screw Terminal, 2A/58VDC Max Output, DIN Mount, OBOC2000-5-12VDC |
| Coil Voltage | 5-12 VDC |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 5 VDC, 12 VDC |
| Current Rating | 2 A |
| Comments | OBOC2000-5-12VDC |
| Net Weight | 0.0371 lbs |
| Gross Weight | 0.51 lbs |