Series Information
| Manufacturer Part Number | 1SNA645550R1100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Optocoupler, 5-12VDC Input, 5-12VAC/DC Mosfet Output, 2A Max, Spring Terminal, OBROC1000 5-12V |
| Coil Voltage | 5-12 VDC |
| Mounting | DIN Rail |
| Termination | Spring Clamp |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 5 VDC, 12 VDC |
| Current Rating | 2 A |
| Comments | OBROC2000-5-12VDC |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.51 lbs |