Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNK506012R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminal Blocks |
| Description | Terminal Block, 6mm, Gry, ZS6-4S |
| Type | Feed-Through |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Current Rating | 30 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 14 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 800 VAC |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |