Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNK900001R0000 |
|---|---|
| Manufacturer | Entrelec |
| Family Series | Entrelec Terminal Blocks |
| Description | End Stop, BAM4, Dark Gray (Formerly BAM3) |
| DIN Rail Compatibility | 35 mm |
| Connection Type | Set Screws |
| Style | High Profile |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |