Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK506211R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 6mm, Gry, ZS6-D1,
MFG Item Number
1SNK506211R0000
1SNK506211R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 6mm, Gry, ZS6-D1,
MFG Item Number
1SNK506211R0000
This item cannot be canceled or returned
Description
Terminal Blocks, SNK Series
Terminal Block, 6mm, Gry, ZS6-D1,
- Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
- High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
- 50% faster assembly time
- Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.
Specifications
Specifications
| Manufacturer Part Number |
1SNK506211R0000 |
| Manufacturer |
ABB |
| Product Series |
SNK |
| Family Series |
ABB Terminal Blocks, SNK Series |
| Description |
Terminal Block, 6mm, Gry, ZS6-D1, Double Deck, Single Circuit |
| Type |
Double-Deck Block |
| Spacing |
6 mm |
| Current Rating |
30 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
800 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.0453 lbs |
1SNK506211R0000
ABB Terminal Blocks, SNK Series