Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK900102R0000 ABB Terminal Blocks, 1SNK Series, End Stop, Dark Grey, BAZH1, Gray
MFG Item Number
1SNK900102R0000
1SNK900102R0000 ABB Terminal Blocks, 1SNK Series, End Stop, Dark Grey, BAZH1, Gray
MFG Item Number
1SNK900102R0000
This item cannot be canceled or returned
Description
Terminal Blocks, 1SNK Series
End Stop, Dark Grey, BAZH1, Gray
Specifications
Specifications
| Manufacturer Part Number |
1SNK900102R0000 |
| Manufacturer |
ABB |
| Product Series |
1SNK |
| Family Series |
ABB Terminal Blocks, 1SNK Series |
| Description |
End Stop, Dark Grey, BAZH1, Gray |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Set Screws |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
1SNK900102R0000
ABB Terminal Blocks, 1SNK Series