1SNK508065R0000
ABB Terminal Blocks, SNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNK508065R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 8mm, Wht, ZS10-WH
MFG Item Number
1SNK508065R0000

1SNK508065R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 8mm, Wht, ZS10-WH

MFG Item Number
1SNK508065R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SNK Series
Item #
1SNK508065R0000
Terminal Block, 8mm, Wht, ZS10-WH

SNK Series Information

  • Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
  • High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
  • 50% faster assembly time
  • Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.

Specifications

Specifications
Manufacturer Part Number 1SNK508065R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Description Terminal Block, 8mm, Wht, ZS10-WH
Type Standard Block
Spacing 8 mm
Current Rating 42 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color White
Wire Entry Position Side
Mounting DIN Rail
Approvals CSA, UR
Net Weight 0.03 lbs
Gross Weight 0.03 lbs