Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1-8001 ABB Switches, DIN RAIL ADAPTOR DUMMY BLOCK
MA1-8001 ABB Switches, DIN RAIL ADAPTOR DUMMY BLOCK
This item cannot be canceled or returned
Description
DIN RAIL ADAPTOR DUMMY BLOCK
Specifications
Specifications
| Manufacturer Part Number |
MA1-8001 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Din-rail Adaptor |
| Type |
DIN Rail Adapter |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.07 lbs |