Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK508425R0000 ABB Terminal Blocks, SNK Series, TERMINAL BLOCK, DOUBLE DECK, GREY
MFG Item Number
1SNK508425R0000
1SNK508425R0000 ABB Terminal Blocks, SNK Series, TERMINAL BLOCK, DOUBLE DECK, GREY
MFG Item Number
1SNK508425R0000
This item cannot be canceled or returned
Description
Terminal Blocks, SNK Series
TERMINAL BLOCK, DOUBLE DECK, GREY
- Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
- High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
- 50% faster assembly time
- Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.
Specifications
Specifications
| Manufacturer Part Number |
1SNK508425R0000 |
| Manufacturer |
ABB |
| Product Series |
SNK |
| Family Series |
ABB Terminal Blocks, SNK Series |
| Description |
TERMINAL BLOCK, DOUBLE DECK, GREY |
| Type |
Double-Deck Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
30 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| IEC Voltage |
800 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
1SNK508425R0000
ABB Terminal Blocks, SNK Series