Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-2611 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck fuse disconnect
2002-2611 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck fuse disconnect
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
TOPJOBS double-deck fuse disconnect
Specifications
Specifications
| Manufacturer Part Number |
51305946 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS double-deck fuse disconnect terminal block, with pivoting fuse holder for 5 x 20 mm fuse, |
| Type |
Disconnect Block, Double-Deck Block, Fuse Holder Block |
| Spacing |
6.2 mm |
| Current Rating |
6.3 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
5x20 mm |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.051 lbs |
2002-2611
Wago Terminal Blocks, 2002 Series