Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNK706151R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminal Blocks |
| Description | Ground Terminal Block, 6mm, Grn/Ylw, 3 Connections, Spring Terminals, ZK4-PE-3P |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Wire Size Range | 12 AWG |
| Color | Green, Yellow |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Comments | ZK4-PE-3P |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |