Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK705911R0000 ABB Terminal Blocks, 1SNK Series, End Section EK2.5-3P
MFG Item Number
1SNK705911R0000
1SNK705911R0000 ABB Terminal Blocks, 1SNK Series, End Section EK2.5-3P
MFG Item Number
1SNK705911R0000
Description
Terminal Blocks, 1SNK Series
Specifications
Specifications
| Manufacturer Part Number |
1SNK705911R0000 |
| Manufacturer |
ABB |
| Product Series |
1SNK |
| Family Series |
ABB Terminal Blocks, 1SNK Series |
| Description |
End Section EK2.5-3P |
| Connection Type |
Screwless |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.1 lbs |
1SNK705911R0000
ABB Terminal Blocks, 1SNK Series