Series Information
| Manufacturer Part Number | 1SNK706411R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminal Blocks |
| Description | Terminal Block, Fusible, 6mm, Gray, Spring Conn, Accepts 5x20mm Fuse, w/Indicator, ZK2.5-SF-R1 |
| Type | Feed-Through |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Current Rating | 16 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 14 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 500 VAC |
| Color | Gray |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Comments | ZK2.5-SF-R1 |
| Net Weight | 0.031 lbs |
| Gross Weight | 0.031 lbs |