Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-1611/1000-541 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse disconnect terminal
2002-1611/1000-541 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse disconnect terminal
Item Number
2002-1611/1000-541
Description
Terminal Blocks, 2002 Series
Item #
2002-1611/1000-541
TOPJOBS fuse disconnect terminal
Specifications
Specifications
| Manufacturer Part Number |
60283146 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS fuse disconnect terminal block, with pivoting fuse holder for 5 x 20 mm fuse, W/ blown fuse |
| Type |
Disconnect Block, Fuse Holder Block |
| Spacing |
6.2 mm |
| Current Rating |
6.3 A |
| UL Voltage |
30 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
5x20 mm |
| Sensor Block Indicator |
Blown 12-30 V LED |
| Approvals |
CSA, cURus |
| Partition |
Yes |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
2002-1611/1000-541
Wago Terminal Blocks, 2002 Series