1SVR405613R0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405613R0100 ABB Relays, CR-M Series, CR-M024AC4L PLUGGABLE RELAY
MFG Item Number
1SVR405613R0100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR405613R0100 ABB Relays, CR-M Series, CR-M024AC4L PLUGGABLE RELAY

MFG Item Number
1SVR405613R0100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405613R0100
CR-M024AC4L PLUGGABLE RELAY

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405613R0100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, 4PDT, 6A, 24VDC, w/LED, CR-M024AC4L
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator Yes
Nominal Coil Voltage 24 VAC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.0725 lbs
Gross Weight 0.77 lbs
Alternatives
RU4S-A24
RU4S-A24
IDEC Relays, RU Series
1SVR405613R0000
1SVR405613R0000
ABB Relays, CR-M Series