1SVR405613R2000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405613R2000 ABB Relays, CR-M Series, CR-M120AC4 PLUGGABLE RELAY
MFG Item Number
1SVR405613R2000

1SVR405613R2000 ABB Relays, CR-M Series, CR-M120AC4 PLUGGABLE RELAY

MFG Item Number
1SVR405613R2000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-M Series
Item #
1SVR405613R2000
CR-M120AC4 PLUGGABLE RELAY

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405613R2000
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, 4PDT, 6A, 120VAC, CR-M120AC4, PT D70 615
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 120 VAC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.07 lbs
Gross Weight 0.77 lbs
Alternatives
RU4S-A110
RU4S-A110
IDEC Relays, RU Series
RU4S-C-A110
RU4S-C-A110
IDEC Relays, RU Series
1SVR405613R2100
1SVR405613R2100
ABB Relays, CR-M Series