1SVR405613R9100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405613R9100 ABB Relays, CR-M Series, CR-M220DC4L PLUGGABLE RELAY

MFG Item Number
1SVR405613R9100

1SVR405613R9100 ABB Relays, CR-M Series, CR-M220DC4L PLUGGABLE RELAY

MFG Item Number
1SVR405613R9100
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, CR-M Series
Item #
1SVR405613R9100
CR-M220DC4L PLUGGABLE RELAY

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405613R9100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, 4PDT, 6A, 220VDC, w/LED, CR-M220DC4L
Coil Voltage 220 VDC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator Yes
Nominal Coil Voltage 250 VDC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.0725 lbs
Gross Weight 0.77 lbs
Alternatives
1SVR405613R9000
1SVR405613R9000
ABB Relays, CR-M Series