1SVR405618R0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405618R0100 ABB Relays, CR-M Series, CR-M024AC4LG PLUGGABLE RELAY

MFG Item Number
1SVR405618R0100

1SVR405618R0100 ABB Relays, CR-M Series, CR-M024AC4LG PLUGGABLE RELAY

MFG Item Number
1SVR405618R0100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405618R0100
CR-M024AC4LG PLUGGABLE RELAY

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405618R0100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, 4PDT, 12A, 24VAC, w/LED, Gold Contacts, CR-M024AC4LG.
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator No
Material Gold Plated
Nominal Coil Voltage 24 VAC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.07 lbs
Gross Weight 0.77 lbs